Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hose & Cord Reels


(1,645 Items)
Sub Category
General Purpose High Pressure Grease (127)
Remove
Premium Duty Compact Space High Pressure Grease Reels
Remove
Narrow Your Results By:
Our Price
Under $352.00 (1)
$362.00 - $363.00 (1)
Over $386.00 (1)





Premium Duty Compact Space High Pressure Grease Reels
Premium Duty Compact Space High Pressure Grease Reels Premium Duty Compact Space High Pressure Grease Reels Are Compact For A Wide Range Of Applications With Critical Space Requirements.

Premium Duty Compact Space High Pressure Grease Reels are made of all-steel construction with a corrosion resistant, baked-on powder coat finish for long lasting durability. Full flow shaft and swivel assures maximum product delivery. Standard low pressure hose for air or water service only. Basic reel without hose used for air, water or oil. Low pressure hose reels furnished standard with PVC hose. Compressed air hoses should not be converted to oxygen service - may cause explosion when O2 mixes with fuel. Hose lengths are 25', 30' and 35'. Colors are Red and Blue. PSIs are 4,000 and 5,000. Dimensions are 13.5" L x 6" W x 14.25" H and 16.5" L x 6" W x 17.5" H.


Premium Duty Compact Space High Pressure Grease Reels
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
HOSE DIMENSIONS
LENGTH I.D. PSI L" W" H" IMAGE MODEL QTY PRICE
253/8400013.5614.5
WBB250675 * $362.95
301/4500016.5617.5
WBB250951 * $351.95
351/4500016.5617.5
WBB250952 * $386.95
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
(74)