Dual Purpose Low Pressure Air/Water Multiple Hose Reels

Dual Purpose Low Pressure Air/Water Multiple Hose Reels

Dual Purpose Low Pressure Air/Water Multiple Hose Reels Are Perfect For Applications When Two Sources Are Required And Space Is Limited.

Dual Purpose Low Pressure Air/Water Multiple Hose Reels provide convenient and safe storage of dual air and water reels. Reels are mountable in several positions. Hose lengths are 25', 30', 35' and 50'. Please note that some models do not include hoses. Dual Purpose Low Pressure Air/Water Multiple Hose Reels are available in various sizes.


COMPARE HOSE
LENGTH I.D. PSI INCLUDED IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.237.148:27