Heavy Duty Electric Motor Driven Low Pressure Reels

Heavy Duty Electric Motor Driven Low Pressure Reels

Heavy Duty Electric Motor Driven Low Pressure Reels Are Used For Industrial Or Field Use Including Turf Care And Pest Control.

Heavy Duty Electric Motor Driven Low Pressure Reels are constructed of a heavy gauge steel frame, spool and drum for long lasting durability. Designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity. Provides all-bolted unitized construction with no welds to fatigue and a full flow swivel. Vibration-proof, self-locking fasteners are used for industrial or field use such as turf care or pest control. Caution: To prevent drum damage, fully extend and pressurize hose, then wind on the reel. Hose lengths are 100', 175', 200' and 325'. Color is Red. PSIs are 300, 1,000 and 3,000. Dimensions are 19.625" L x 17.75" W x 20.25" H, 23.625" L x 17.75" W x 20.25" H, 29.625" L x 17.75" W x 20.25" H, 31" L x 17.75" W x 20.25" H and 31.25" L x 17.75" W x 20.25" H.


COMPARE HOSE DIMENSIONS
LENGTH I.D. PSI L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.83.81.52:26