Welding Reels

Welding Reels



Twin Welding Reels have an independent dual swivel body manufactured from aluminum and hard coated for long lasting durability and wear resistance. Double-sealed, special molded O-rings prevent leakage. Swivel body and inlet are both permanently indentified with machined grooves on the acetylene side to provide proper installation. Safe-T-Reels have a a one inch shaft with tapered roller bearings to provide high ridgity. Reels are compact and flexible and made of non-conductive materials. Reels provide increased workplace safety and productivity. Full flow shaft swivels with abrasion and corrosion resistant baked-on red powder-coated finish provide optimal performance. Reel frame, spool and drum are made of heavy gauge steel. Temperature operating range - 20° F / -29° C to +250° F / +120° C. Dimensions vary.


BRAND
  • BRAND
HOSE L
  • HOSE L
HOSE ID
  • HOSE ID
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND HOSE L PSI HOSE ID PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:24