Static Discharge Cord Reels

Static Discharge Cord Reels

Static Discharge Cord Reels Ground Equipment Operating In Hazardous Atmospheres.

Static Discharge Cord Reels are made of heavy gauge steel with powder painted finish for long lasting durability. When properly clamped to ground, static discharge reel dissipates static electrical buildup, reducing the chances of sparking and the potential for explosion. Includes 1" solid steel center shaft; multi-position arm guide; cartridge style spring motor; rubber cable stop; non-sparking locking device; multiple mounting positions; 50 amp grounding clamp and 3/32" diameter galvanized steel cable with 3/16" vinyl cover. Available drive types are Hand Crank and Spring Driven. Available cord lengths are 35, 50, 75, 100, and 200 feet.


END FEATURE
  • END FEATURE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
BRAND MFG. PART # CORD LENGTH FT. END FEATURE L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.192.192:24