Sunforce 44444 400 Watt 12V Land/Marine Wind Turbine

Sunforce 44444 400 Watt 12V Land/Marine Wind Turbine

Item #: WBB576695

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $572.00
Product Information
Customer Review
Product Q&A
Sunforce 44444 400 Watt 12V Land/Marine Wind Turbine

Use wind to generate power and run your appliances and electronics. Great for cottages, 12V battery charging, remote power, back-up power, and more. This wind turbine charges 12V battery banks. 'Do it Yourself' Maintenance free Installation. Safe and efficient charging with Maximum Power Point Tracking Charge Controller.
  • Blade Design: Carbon fiver composite blades ensure low wind noise.
  • Rated power: 400 W
  • Fully intetrated internal regulator, automatically shuts down when the batteries are charged to minimize wear.
  • Unique High Wind Safe Mode: Automatically slows turbine in potentially damaging winds.
  • Voltage with MPPT: 12V
  • Rotor diameter: 4 ft
  • Cut-in wind speed: 6 MPH
  • Survival wind speed: 157 MPH
  • Number of Blades: 3
  • Body material: Light weight cast aluminum
  • Suggested battery capacity: 100 A/Hr
  • Complete Unit Includes: (3) rotor blades, circuit breaker, stop switch, nose cone, hub, hex keys, screws

Product Specifications

    • BRANDSunforce
    • MANUFACTURER'S PART NUMBER44444
    • HEIGHT INCHES30
    • VOLTAGE12
    • COLORGrey
    • CONSTRUCTIONPlastic/Metal
    • WIDTH4.3ft
    • APPROVALCE
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
54.147.241.171:60