Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Audible Signal - Tones (17)
Remove
Selectone® Audible Signaling Devices
Remove
Narrow Your Results By:
Decibels
110 (4)
88 (1)
Our Price
Under $240.00 (1)
$523.00 - $524.00 (2)
$743.00 - $744.00 (1)
Over $758.00 (1)





Selectone® Audible Signaling Devices
Selectone® Audible Signaling Devices Selectone® Audible Signaling Device Is Designed To Produce Crisp, Clear Tones, Digital Voice Messages And Live Public Messages.

The compact size and attractive appearance of this audio signal make it ideal for use in office, hallways, reception and plant areas. Short, folded re-entrant horn is interposed between the diaphragm and surrounding air space. Provides maximum dB output and very good frequency response. Internal gain control allows output adjustment from 64 dBa to a maximum of 88 dBa at 10 feet. Rugged speaker cone and projector are made of spun aluminum. Housing is constructed of die-cast aluminum. Powder coat finish. Dust and moisture proof gaskets protect device from the elements. UL listed. 5 Year Limited Warranty

When purchasing for new installations, Audible Signal Devices require Universal Tone Module (sold separately) for operation.


Selectone® Audible Signaling Devices
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TYPE VOLTAGE OPERATING CURRENT PART # IMAGE MODEL QTY PRICE
Hazardous Location1200.3300GCX-120
WBB171202$743.00
Hazardous Location241.1300GCX-024
WBB171201$758.00
Standard Location241.1300GC-024
WBB171160$523.00
Standard Location1200.3300GC-120
WBB171200$523.00
Standard Location1200.0450GC-120BG
WBB171254$239.95
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
(74)