Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Combination Audible Visual (144)
Remove
Flashing Combination Audible/Visual Signal
Remove
Narrow Your Results By:
Brand
Edwards Signaling (5)
Federal Signal (20)
Our Price
Under $18.00 (1)
$73.00 - $74.00 (1)
$99.00 - $100.00 (1)
$130.00 - $131.00 (5)
$135.00 - $136.00 (5)
$189.00 - $190.00 (2)
$206.00 - $207.00 (5)
Over $214.00 (5)





Flashing Combination Audible/Visual Signal
Flashing Combination Audible/Visual Signal Flashing Combination Audio/Visual Signal Is The Complete Warning Device.

These warning lamps are constructed of 100% polycarbonate housing that is rated type 3R for rain-tight applications. Using a twist and lock system, access to the lamp is completely tool free. Fresnel lensing provides superior durability in all directions. The integrated buzzer provides 85dB output and is synchronized to buzz at the same rate as the visual signal – 75 times per minute. Available in five colors. UL and cUL listed, and CSA certified. 5 Year Limited Warranty.


Flashing Combination Audible/Visual Signal
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
LAMP STYLE COLOR VOLTAGE OPERATING CURRENT PART # IMAGE MODEL QTY PRICE
24V AC6536-G5
WBB664154$73.95
24V AC6538-G5
WBB664150$99.95
50LMP-40WH
WBB664118$17.75
120V AC51A-N5-40W
WBB664177$189.95
120V AC51R-N5-40W
WBB664201$189.95
IncandescentBlue240.98AV1-024B
WBB171301$135.95
IncandescentGreen240.98AV1-024G
WBB171303$135.95
IncandescentClear240.98AV1-024C
WBB171302$135.95
IncandescentClear1200.27AV1-120C
WBB171177$130.95
IncandescentGreen1200.27AV1-120G
WBB171178$130.95
IncandescentRed240.98AV1-024R
WBB171312$135.95
IncandescentAmber240.98AV1-024A
WBB171264$135.95
IncandescentBlue1200.27AV1-120B
WBB171164$130.95
IncandescentAmber1200.27AV1-120A
WBB171163$130.95
IncandescentRed1200.27AV1-120R
WBB171229$130.95
StrobeAmber240.39AV1ST-024A
WBB171241$214.95
StrobeBlue240.39AV1ST-024B
WBB171242$214.95
StrobeClear240.39AV1ST-024C
WBB171243$214.95
StrobeBlue1200.15AV1ST-120B
WBB171296$206.95
StrobeGreen1200.15AV1ST-120G
WBB171331$206.95
StrobeClear1200.15AV1ST-120C
WBB171330$206.95
StrobeRed1200.15AV1ST-120R
WBB171339$206.95
StrobeRed240.39AV1ST-024R
WBB171294$214.95
StrobeAmber1200.15AV1ST-120A
WBB171295$206.95
StrobeGreen240.39AV1ST-024G
WBB171293$214.95
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
(82)