Browse Timers & Dimmers (592 Items)
ACI Timers Are Ideal For Commercial And Industrial Electrical Contractors And Applications. ACI Timers are solidly made for long lasting durability and reliability. Choose Repeat Cycle Timer that features two timers in one case, acting as continuously functioning device, Power Off Delay Timer that maintains control power in a control circuit for a preset time period after the control power is removed from the timer coil or Muti-Function Timer Available in 120 AC, 240 AC, 24 AC/DC and 24 - 240 AC/DC and 8 and 11 Pin Octal Socket Mounting.
ACI Timers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
COIL VOLTS
INPUT FREQUENCY
MOUNTING
OPERATING TEMP.
1 PHASE 120VAC
1 PHASE 230VAC
3 PHASE 230VAC
IMAGE
MODEL
QTY
PRICE
24 VAC/VDC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB614117 $73.95
24 VAC/VDC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613917 $73.95
24 VAC/VDC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613914 $73.95
24 VAC/VDC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613515 $78.95
24 - 240 VAC/VDC 250,000 Cycles 11 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613905 $67.95
24 - 240 VAC/VDC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613462 $66.95
24 - 240 VAC/VDC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613463 $53.95
24 VAC/VDC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB614130 $73.95
24 - 240 VAC/VDC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613464 $53.95
24 VAC/VDC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB614019 $78.95
24 VAC/VDC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB614003 $78.95
24 - 240 VAC/VDC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613348 $66.95
24 VAC/VDC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB614000 $78.95
24 - 240 VAC/VDC 250,000 Cycles 11 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613347 $67.95
24 VAC/VDC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613494 $103.95
24 VAC/VDC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613491 $103.95
120 VAC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613918 $73.95
120 VAC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613915 $73.95
120 VAC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613517 $103.95
120 VAC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613516 $78.95
120 VAC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB614128 $73.95
120 VAC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB614131 $73.95
120 VAC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB614001 $78.95
120 VAC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613545 $78.95
120 VAC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613544 $78.95
120 VAC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613492 $103.95
240 VAC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613647 $78.95
240 VAC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613916 $73.95
240 VAC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB614186 $73.95
240 VAC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613518 $103.95
240 VAC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB614129 $73.95
240 VAC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB614002 $78.95
240 VAC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613547 $78.95
240 VAC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613546 $78.95
240 VAC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613493 $103.95
240 VAC 250,000 Cycles 8 Pin Octal Socket +15° - +120° F ( - 10 - +50° C) ±10% ±1% 0.1 Sec. Max
WBB613999 $73.95
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.