Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Timers & Dimmers


(592 Items)
Sub Category
Electromechanical Timers (240)
Remove
GM40 Series 24-Hour / 7-Day Multi-Voltage General Purpose Time Switches
Remove
Narrow Your Results By:
Our Price
Under $101.00 (1)
Over $143.00 (1)





GM40 Series 24-Hour / 7-Day Multi-Voltage General Purpose Time Switches
GM40 Series 24-Hour / 7-Day Multi-Voltage General Purpose Time Switches The GM40 Multi-Volt Series Time Controls are universal, electromechanical time switches which can be field configured for various power supply voltages. The voltage options include 120VAC, 208/240VAC, and 277VAC, all within the same unit Selection of the desired supply voltage is easily achieved by selecting the DIP to the corresponding input voltage. The mechanism is mounted in a compact NEMA 3R outdoor enclosure and features a DPDT switching configuration standard (i.e. two normally open and two normally closed contacts). All GM40 models are available as "Mechanism Only" ("M) for installation in other enclosures or control panels or "Bracket Mount" (- B). The GM40 is also available in a NEMA 1 Indoor Metal Enclosure (-IM). Resistive Wattage is 40 AMP @ 120/277 VAC; Tungsten Wattage is 15 AMP @120VAC. Product features 20 AMP Ballast @ 120 VAC; 30 AMP Ballast @ 277 VAC and 1 HP @ 120 VAC; 2 HP @ 208/277 VAC motor.


GM40 Series 24-Hour / 7-Day Multi-Voltage General Purpose Time Switches
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
WATTAGE DIMENSIONS
PART # AMPS RESISTIVE TUNGSTEN SWITCH TYPE W" H" D" IMAGE MODEL QTY PRICE
GM40W4040 AMP @ 120/277 VAC15 AMP @120VACDPDT6.6318.7952.935
WBB200428$100.95
GM40Q4040 AMP @ 120/277 VAC15 AMP @120VACDPDT6.6318.7952.935
WBB200429$109.95
GM40QW4040 AMP @ 120/277 VAC15 AMP @120VACDPDT6.6318.7952.935
WBB200427$143.95
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
(84)