Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Timers & Dimmers


(592 Items)
Sub Category
Electronic Timers (160)
Remove
EI Series Decorator Electronic Auto-Off Timers
Remove





EI Series Decorator Electronic Auto-Off Timers
EI Series Decorator Electronic Auto-Off Timers The EI400 series provides more specification flexibility, ease of installation and absolutely silent operation. A factory supplied CR2 lithium battery provides up to three years of time keeping without AC power and user program selection is stored in non-volatile memory. A low battery indicator appears in the display when the battery requires replacement. A field selectable warning feature provides an audible and/or visual signal that the load is about to switch off. Functions to control all voltages and frequencies (within the contact ratings) with no adjustments required. Provides "true" 3-way control allowing the load interval to be started and stopped using a standard mechanical switch. Switch ratings - Resistive (heater): 20 amp, 120-277 VAC; Tungsten (incandescent): 15 amp, 120 VAC; 6 amp, 208-277 VAC; Ballast (fluorescent): 16 amp, 120-277 VAC . Not for use with sunlamps, saunas, etc.


EI Series Decorator Electronic Auto-Off Timers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
VARIABLE VOLTAGE WATTS W" H" D" IMAGE MODEL QTY PRICE
12-277VAC, 12-28VDC1800-41571.774.091.64
WBB200608 $38.95
12-277VAC, 12-28VDC1800-41551.774.091.64
WBB200592 $38.95
12-277VAC, 12-28VDC1800-41561.774.091.64
WBB200593 $38.95
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
(54)