Vibco Heavy Duty Silent Pneumatic Turbine Vibrators

Vibco Heavy Duty Silent Pneumatic Turbine Vibrators

Vibco Heavy Duty Silent Pneumatic Turbine Vibrators Are Used For Use In Tough Applications.

Silent vibrators provide discreet quiet operation. Compressed air drives a specially-designed turbine wheel and then exhausts through muffler pads. All heavy duty silent pneumatic turbine vibrators are permanently lubricated. CCF Model Vibrators are lightweight while providing high-force output, making them used for packing tables and screen applications. CCW Model Vibrators are available with a 2” wide wedge, or as the CCW5000 Carshaker model to meet requirements for small or larger applications.


COMPARE SPEED VPM CFM
SERIES PART NUMBER @ 60 PSI @ 80 PSI @ 60 PSI @ 80 PSI IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.175.98:62