Bryant® Ring Type Closed Mesh Conduit Riser Support Grips

Bryant® Ring Type Closed Mesh Conduit Riser Support Grips

Bryant® Ring Type Closed Mesh Conduit Riser Support Grips Support Vertical Or Sloping Cables In Schedule 40 Standard Rigid Conduits.

Prevents sagging lines and strain on terminals by transferring weight to support rim of the conduit. Used for building and pole risers, underground cable lines and where ring termination is practical. Single weave, tin-coated bronze provides added corrosion resistance and uniform gripping power. Provides permanent support when cable end is available to be installed through the grip. Will not damage electrical cable and helps prevent cable pullout. CSA certified.


COMPARE APPROX. CABLE DIAMETER" MANUFACTURERS
GRIP STYLE BRKNG. STRENGTH LBS. MIN. MAX. MESH TYPE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.118.197:66