Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Logo Chairs/Stadium Seats

Logo Chairs/Stadium Seats

Logo Outdoor Chairs And Stadium Seats Are Available In Various Types And Are Used For Display Of Promotional Messaging.

Logo Outdoor Chairs And Stadium Seats are made with heavy weight 600 Dernier Polyester fabric for long lasting durability and dependability. Various types available to meet particular outdoor seating need or application and are used for imprinting logos or other promotional messaging. The Trio 3 Person Portable Sport Chair can hold up to 3 people and comes with polyester carry case with shoulder strap. Pop up design with sturdy powder coated black aluminum frame and a cup holder in each arm rest. Cooler Chair is a portable pop up design camping or sport chair with black powder coated steel frame. Polyester carry case with shoulder straps and a cupholder in the armrest. The Tailgate Portable Sport Chair has black powder coated steel pop up frame, arm rests and built-in cup holder. Used for use at sporting events, camping or as POP display item. Hammock with Cooler has padded headrest and silver steel frame. One piece pop up design. Polyester carry case with shoulder strap. Wood Sling Chair features padded headrest, arms and multi position recline position. Brown wood stain. The Ground Lounge is a no-leg, portable floor/camping/sport chair with padded seat and a sturdy steel frame. Multiple position backing for added comfort. Folds flat. Prices include one color print screening in one location, with additional colors and locations on request.


COMPARE
STYLE MATERIAL IMPRINT METHOD IMAGE MODEL QTY PRICE