Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

FOR COLOR SELECTION-CLICK CUSTOMIZE

Promotional Body & Hand Lotion Tube, .5 Oz.

Rollover image to zoom in

Click image to enlarge

Promotional Body & Hand Lotion Tube, .5 Oz.

Item #: WBB1579398

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 100 ($92.00)

List Price: $1.73 Save up to 54%
Qty Price
1-249 $0.92 ea.
250-499 $0.90 ea.
500-999 $0.87 ea.
1000-2499 $0.84 ea.
2500+ $0.80 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Promotional Body & Hand Lotion Tube, .5 Oz.

Features
  • Lightly Scented
  • Meets FDA Requirements


Product Specifications

    • OUNCES0.5
    • SIZE2-1/2"H
    • PRODUCTION TIME3-5 Days After Proof Approval
    • IMPRINT AREA5/8"W x 3/4"H
    • PACKAGINGBulk
    • BRANDHIT Promotional
    • MATERIALPolypropylene
    • IMPRINT METHODPrint
    • TYPELotion
    • STYLETube
    • MANUFACTURERS PART NUMBER9265
    • PRICE INCLUDESOne Color-4 Color Process/One Location

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:23