Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

FOR COLOR SELECTION-CLICK CUSTOMIZE

Promotional Pen-Guillox 8-Rollerball

Rollover image to zoom in

Click image to enlarge

Promotional Pen-Guillox 8-Rollerball

Item #: WBB1014566

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 25 ($337.50)

List Price: $15.08 Save up to 24%
Qty Price
1-49 $13.50 ea.
50-99 $13.00 ea.
100-249 $12.75 ea.
250-499 $12.25 ea.
500+ $11.50 ea.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Promotional Pen-Guillox 8-Rollerball

Pronounced Ghee-low, part of the Cambridge Collection of fine writing instruments, features the European art of decorative metal engraving known as guilloche (ghee-low-shay). 3 high gloss enamel colors with a beautiful silver etched band, Guillox 8 is available in a twist retractable ballpoint or pull-cap rollerball, both in black ink only.



Product Specifications

    • PRICE INCLUDES1 Color Imprint/1 Location
    • RETRACTION TYPEPull Cap
    • TYPERollerball
    • TRIM COLORSilver
    • INK COLORBlack
    • MATERIALMetal
    • PRODUCTION TIME7 Business Days
    • GRIP TYPE--
    • STYLEGuillox 8
    • IMPRINT AREABarrel: 1" x 3/16"
    • IMPRINT METHODLaser Engraved

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.