Milwaukee Cordless Chargers

Milwaukee Cordless Chargers

Milwaukee Cordless Chargers Are Used Backup And Replacement Instruments For Use With Cordless Tools, Cell Phones, MP3 Players And Other Small Electronics.

Milwaukee Cordless Chargers are made for long lasting durability. High-visibility LED light display provides easy monitoring of charge status from across the room for user convenience. Universal charger quickly recharges both lithium-ion and NiCd batteries from 18V to 28V. Portable charger can charge five small electronic devices (two at a time) on a single pack with DC and USB ports. Available types include Lithium-Ion AC/DC Wall & Vehicle, M12™ Lithium-Ion, M18™ Lithium-Ion, M18™ Six Pack Sequential, Multi-Voltage, Power Port, Screwdriver Battery, Universal, and Wall & Vehicle Chargers. Chargers are available in 2.4, 4, 12, and 18 Volts. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
VOLTAGE
  • VOLTAGE
CHARGE TIME
  • CHARGE TIME
COMPARE
DESCRIPTION VOLTAGE CHARGE TIME PART NUMBER IMAGE MODEL QTY PRICE