Browse Electric Motors-General Purpose (8,897 Items)
Baldor DC General Purpose TEFC Motors
Narrow Your Results By:
Our Price
Under $600.00 (10)
$600.00 - $750.00 (8)
$800.00 - $1,500.00 (11)
$1,500.00 - $3,000.00 (7)
$3,000.00 - $6,500.00 (8)
$8,000.00 - $11,169.00 (10)
$14,868.00 - $21,098.00 (5)
Over $22,998.00 (4)
Baldor DC General Purpose TEFC Motors
Baldor TEFC General Purpose Electric Motors Are Ideal For A Variety Of General Purpose Industrial Applications.
TEFC (Total Enclosed, Fan Cooled) general purpose electric motors work well in a variety of everyday industrial environments. Motors are completely closed with no air passing through them, ensuring protection from dust and debris. The motor is cooled by a small fan on the rear shaft. Motors range from 1/4 up to 50 HP. Available in several styles and sizes.
Baldor DC General Purpose TEFC Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
PRICE EACH
HP
ENCLOSURE
BASE
MOUNTING
RPM
VOLTAGE
BALDOR CATALOG NO.
IMAGE
MODEL
QTY
1-5
6+
0.25 TEFC RG RIGID 1750 100/50 CD3425
WBB388904 $400.95 $382.95
0.33 TEFC RG RIGID 1750 100/50 CD5333
WBB388688 $632.00 $603.00
0.33 TEFC RG RIGID 1750 100/50 CD3433
WBB388884 $438.95 $418.95
0.33 TEFC RG RIGID 1750 200/100 CD3434
WBB388885 $438.95 $418.95
0.5 TEFC RG RIGID 1750 100/50 CD5350
WBB388689 $698.00 $666.00
0.5 TEFC RG RIGID 1750 200/100 CD3451
WBB388906 $497.95 $474.95
0.5 TEFC RG RIGID 1750 100/50 CD3450
WBB388905 $497.95 $474.95
0.75 TEFC RG RIGID 2500 90 CDP3443
WBB388716 $506.00 $482.95
0.75 TEFC RG RIGID 1800 24 CDP3440-V24
WBB388698 $485.95 $463.95
0.75 TEFC RG RIGID 1750 180 CDP3436
WBB388696 $572.00 $546.00
0.75 TEFC RG RIGID 1800 12 CDP3440-V12
WBB388697 $700.00 $668.00
0.75 TEFC RG RIGID 1750 200/100 CD3476
WBB388690 $620.00 $591.00
0.75 TEFC RG RIGID 1750 100/50 CD5375
WBB388691 $821.00 $783.00
0.75 TEFC F1 1750 90
WBB910295 $623.00 $623.00
0.75 TEFC RG F1 1750 100/50 CD3475
WBB388907 $620.00 $591.00
1 TEFC RG RIGID 1750 90 CDP3445
WBB388717 $694.00 $662.00
1 TEFC RG RIGID 1750 100/50 CD5319
WBB388687 $875.00 $834.00
1 TEFC RG RIGID 1750 200/100 CD5318
WBB388686 $875.00 $834.00
1 TEFC RG RIGID 1750 100/50 CD6219
WBB388789 $1,169.00 $1,115.00
1 TEFC RG RIGID 1750 200/100 CD6218
WBB388787 $1,169.00 $1,115.00
1 TEFC RG RIGID 2500 180 CDP3460
WBB388796 $572.00 $546.00
1 TEFC RG RIGID 1800 12 CDP3445-V12
WBB388795 $1,013.00 $966.00
1 TEFC RG RIGID 1750 180 CDP3455
WBB388794 $694.00 $662.00
1 TEFC RG RIGID 2500 90 CDP3450
WBB388793 $572.00 $546.00
1 TEFC RG RIGID 1800 24 CDP3445-V24
WBB388792 $1,008.00 $961.00
1.5 TEFC RG RIGID 2500 180 CDP3580
WBB388817 $1,113.00 $1,061.00
1.5 TEFC RG RIGID 1750 200/100 CD6215
WBB388786 $1,308.00 $1,247.00
1.5 TEFC RG RIGID 1750 180 CDP3575
WBB388797 $1,280.00 $1,220.00
2 TEFC RG RIGID 2500 180 CDP3590
WBB388893 $1,280.00 $1,220.00
2 TEFC RG F1 1750 200/100 CD7502
WBB388790 $2,716.00 $2,589.00
2 TEFC RG RIGID 1750 200/100 CD6202
WBB388788 $1,548.00 $1,476.00
2 TEFC RG RIGID 1750 180 CDP3585
WBB388896 $1,527.00 $1,456.00
3 TEFC RG RIGID 1750 180 CDP3603
WBB388894 $1,880.00 $1,792.00
3 TEFC RG RIGID 1750 N/A CDP3604
WBB388895 $1,870.00 $1,783.00
3 TEFC RG F1 1750 200/100 CD7503
WBB388886 $2,887.00 $2,752.00
3 TEFC RG RIGID 1750 200/100 CD6203
WBB388785 $1,757.00 $1,675.00
5 TEFC RG F1 1750 150 D2505R
WBB388461 $6,385.00 $6,085.00
5 TEFC RG Foot Mounted 1750/2300 150/300 D2505P
WBB388460 $4,394.00 $4,188.00
5 TEFC RG Foot Mounted 1750/2300 150/300 D5505P
WBB388300 $4,394.00 $4,188.00
5 TEFC RG RIGID 1750 180 CDP3605
WBB388897 $3,191.00 $3,042.00
7.5 TEFC RG F1 1750 150 D2507R
WBB388463 $8,326.00 $7,935.00
7.5 TEFC RG Foot Mounted 1750/2300 150/300 D2507P
WBB388462 $5,115.00 $4,875.00
7.5 TEFC RG Foot Mounted 1750/2300 150/300 D5507P
WBB388302 $5,115.00 $4,875.00
7.5 TEFC RG F1 1750 150/300 D5507R
WBB388303 $8,326.00 $7,935.00
10 TEFC RG Foot Mounted 1750/2300 150/300 D5510P
WBB388320 $6,355.00 $6,057.00
10 TEFC RG F1 1750 150/300 D5510R
WBB388321 $9,185.00 $8,754.00
10 TEFC RG F1 1750 150 D2510R
WBB388486 $9,185.00 $8,754.00
10 TEFC RG Foot Mounted 1750/2300 150/300 D2510P
WBB388485 $6,355.00 $6,057.00
15 TEFC RG Foot Mounted 1750/2300 150/300 D5515P
WBB388392 $8,479.00 $8,081.00
15 TEFC F1 1750 150/300
WBB910206 $15,010.00 $15,010.00
15 TEFC RG Foot Mounted 1750/2300 150/300 D2515P
WBB388542 $8,479.00 $8,081.00
15 TEFC F1 1750/2300 150
WBB910302 $15,010.00 $15,010.00
20 TEFC RG F1 1750/2300 150 D2520R
WBB388565 $14,868.00 $14,170.00
20 TEFC RG Foot Mounted 1750/2300 150/300 D2520P
WBB388569 $11,168.00 $10,644.00
20 TEFC RG F1 1750/2300 150/300 D5520R
WBB388395 $14,868.00 $14,170.00
20 TEFC RG Foot Mounted 1750/2300 150/300 D5520P
WBB388393 $11,168.00 $10,644.00
25 TEFC RG Foot Mounted 1750/2300 150/300 D2525P
WBB388566 $11,168.00 $10,644.00
25 TEFC RG F1 1750/2300 150/300 D5525R
WBB388412 $21,097.00 $20,106.00
25 TEFC RG Foot Mounted 1750/2300 150/300 D5525P
WBB388396 $11,168.00 $10,644.00
25 TEFC F1 1750/2300 150
WBB910198 $22,998.00 $22,998.00
30 TEFC RG F1 1750/2300 150/300 D5530R
WBB388413 $23,459.00 $22,357.00
40 TEFC RG F1 1750/2300 150/300 D5540R
WBB388487 $31,942.00 $30,441.00
50 TEFC RG F1 1750/2300 150/300 D5550R
WBB388488 $33,762.00 $32,176.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.