Browse Electric Motors-Definite Purpose (8,901 Items)
Baldor DC Washdown Motors
Narrow Your Results By:
Baldor DC Washdown Motors
Permanent magnet DC motors are available with a choice for standard painted or paint-free finishes. PMDC motors may be used for adjustable speed applications such as conveyors or packing equipment. They may be paired with our BCWD140 Washdown DC SCR control.
Baldor DC Washdown Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
PRICE EACH
HP
ENCLOSURE
FRAME
MOUNTING
BASE
RPM
VOLTAGE
BALDOR CATALOG NO.
IMAGE
MODEL
QTY
1-5
6+
0.25 TEFC 56C RIGID RG 1750 90 CDPSWD3410
WBB388916 $618.00 $589.00
0.25 TEFC 56C RIGID RG 1750 180 CDPSWD3406
WBB388915 $618.00 $589.00
0.75 TEFC 56C RIGID RG 1750 180 CDPWD3436
WBB388801 $739.00 $705.00
0.75 TEFC 56C RIGID RG 1750 90 CDPWD3440
WBB388802 $739.00 $705.00
1 TEFC 56C RIGID RG 1750 90 CDPWD3445
WBB388803 $902.00 $860.00
1 TEFC 56C RIGID RG 1750 180 CDPSWD3555
WBB388605 $1,083.00 $1,033.00
2 TEFC 145TC RIGID RG 1750 180 CDPWD3585
WBB388902 $2,059.00 $1,963.00
1 TEFC 56C RIGID RG 1750 90 CDPSWD3545
WBB388604 $1,083.00 $1,033.00
0.5 TEFC 56C RIGID RG 1750 180 CDPSWD3426
WBB388607 $733.00 $699.00
5 TEFC 1810ATC RIGID RG 1750 180 CDPWD3605
WBB388900 $4,464.00 $4,255.00
1.5 TEFC 145TC RIGID RG 1750 180 CDPWD3575
WBB388899 $1,725.00 $1,644.00
3 TEFC 184TC RIGID RG 1750 180 CDPWD3603
WBB388898 $2,636.00 $2,513.00
0.5 TEFC 56C RIGID RG 1750 90 CDPSWD3430
WBB388603 $733.00 $699.00
1 TEFC 56C F1 1750
WBB910045 $983.00 $983.00
0.5 TENV 56C RIGID RG 1750 90 CDPWD3330
WBB388799 $613.00 $585.00
0.5 TENV 56C RIGID RG 1750 180 CDPWD3326
WBB388798 $613.00 $585.00
0.33 TENV 56C RIGID RG 1750 180 CDPWD3316
WBB388704 $545.00 $520.00
0.25 TENV 56C RIGID RG 1750 180 CDPWD3306
WBB388702 $516.00 $491.95
0.33 TENV 56C RIGID RG 1750 90 CDPWD3320
WBB388800 $545.00 $520.00
0.25 TENV 56C RIGID RG 1750 90 CDPWD3310
WBB388703 $516.00 $491.95
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.