Winchester Central Quick Connect A/C Systems

Winchester Central Quick Connect A/C Systems

Quick Connect R-410A Central Air Conditioning Systems Are Perfect For New Construction And Customers Wanting To Add Air Conditioning To An Existing Forced Air Heating System.

Used for residential applications. These 13 SEER quick connect R-410A systems come with a Condenser, Coil and Line Set with R-410A refrigerant and quick connect fittings. Internally protected compressor guards against high pressure and temperature. Weatherized pre-painted steel casing resists corrosion & rust. Installation time and expense are reduced since there is no brazing or charging on most typical installations. UL listed. 10 Year Limited Warranty. 208/230 Volt Operation.


TONS
BTU COOL
COMPARE
INDOOR DIMENSIONS OUTDOOR DIMENSIONS
TYPE TONS BTU COOL EFF. RATING (SEER) W" D" H" W" D" H" IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.