Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(714 Items)
Sub Category
Ductless Split Air Conditioner (46)
Remove
Ductless Air Conditioners High Efficiency 16-20 SEER Single Zone Inverter Heat Pump
Remove
Narrow Your Results By:
Availability
Ships same day (9)
Cooling Square Feet
1,000 (2)
1,400 (2)
400 (2)
550 (2)
450 (1)
  More...
Brand
Global (4)
LG (2)
Pridiom (4)
Our Price
Under $69.00 (2)
$86.00 - $850.00 (2)
$949.00 - $1,200.00 (2)
$1,206.00 - $1,250.00 (2)
$1,371.00 - $1,372.00 (1)
$1,399.00 - $1,400.00 (2)
$1,849.00 - $1,850.00 (1)
Over $1,950.00 (1)





Ductless Air Conditioners High Efficiency 16-20 SEER Single Zone Inverter Heat Pump
 Ductless Air Conditioners High Efficiency 16-20 SEER Single Zone Inverter Heat Pump High Wall Split Air Conditioners Provide Excellent Performance And Innovative Design.

High Wall Split Air Conditioners are split into indoor and outdoor units. Interior units include remote control for easy use. R-410A refrigerant is environmentally friendly. Features dehumidification mode, electronically controlled louvers, auto-restart and sleep mode. Temperature display on indoor unit. Corrosion resistant finish. Eliminates need for duct work or sheet metal. Global and Pridiom brands include installation kits (line sets) for ease of use and operation. LG brand is known for quiet operation. Inverter Heat Pump Air Conditioners use a variable speed compressor that continues to operate at low speed to maintain proper temperature. Inverter provides quiet operation and uses less energy than conventional ACs. Interior Unit Includes wall unit, installation plate & hardware, remote control, batteries, holder & holder hardware and installation manual. Exterior Units have sufficient refrigerant for charging indoor coil and a 25' line set. Cooling BTUs range from 9000-24,000. Heat BTUs range from 10,000-27,600. Must be installed by a licensed contractor. Global Units come with a 3 year in home service parts and labor warranty plus a 5 year sealed system warranty.


Ductless Air Conditioners High Efficiency 16-20 SEER Single Zone Inverter Heat Pump
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
BTU
BRAND COOL HEAT COOLING SQ. FT. VOLTS CFM HIGH SEER IMAGE MODEL QTY PRICE
Global9,00010,00040011544019
WB600514 * $849.00
Pridiom10,00011,00040011531519
WB653501 *
LG11,20013,300450208 / 23035020
WB600545 $1,249.00
Pridiom12,00015,50055011543020.0
WB653502 *
Global12,00013,00055011547019
WB600515 * $949.00
LG16,30020,200850230 / 20853019.0
WB653515 $1,399.00
Global18,00019,0001,000208/23067519.2
WB600516 * $1,199.00
Pridiom20,00020,5001,000230 / 20861818.0
WB653503 *
Pridiom24,00028,0001,400230 / 20867716.0
WB653504 *
Global24,00024,6001,400208/23094018
WB600517 * $1,399.00

Add Items To Cart

 May We Suggest
Wall Bracket for Pridiom Outdoor Condenser 9000 BTU Wall Bracket for Pridiom Outdoor Condenser 12000 BTU Wall Bracket for Pridiom Outdoor Condenser 18000 and 24000 BTU  
Wall Bracket for Pridiom Outdoor Condenser 9000 BTU Wall Bracket for Pridiom Outdoor Condenser 12000 BTU Wall Bracket for Pridiom Outdoor Condenser 18000 and 24000 BTU  
       
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(74)