Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Curtains


(7,104 Items)
Sub Category
Air Curtains (2,163)
Remove
Mars® Standard Industrial Air Curtains
Remove
Narrow Your Results By:
Width Inches
3 (2)
36 (4)
42 (4)
48 (4)
64 (4)
  More...
Our Price
Under $585.00 (3)
$601.00 - $620.00 (3)
$629.00 - $948.00 (4)
$1,009.00 - $1,319.00 (4)
$1,365.00 - $1,366.00 (2)
$1,382.00 - $1,383.00 (2)
$2,219.00 - $2,220.00 (2)
Over $2,457.00 (2)





Mars® Standard Industrial Air Curtains
Mars® Standard Industrial Air Curtains Mars® Standard Industrial Air Curtains Maintain Environmental Separation In A Wide Variety Of Industrial And Commercial Applications.

Industrial air curtains are ideal for a wide variety of industrial uses including warehouses, industrial plants, municipal buildings, transportation terminals, hospitals, police and fire stations. Can also be used in commercial entry, freezer/cooler door, service door and shipping/receiving areas. Standard air curtains are sturdy and durable units offering reliable performance around the clock. Different air velocities make it possible to control all types of environments and protect against dust, fumes, flying insects and other unpleasant outdoor elements. Self-contained one-piece metal housing is corrosion proof and fire-retardant. Air directional vanes are adjustable to effectively repel flying insects, dust, fumes, odors and more. Heavy duty, continuous-duty 1/2 HP electric motor is made with lubricated stainless steel ball bearings for long life. Automatic thermal overload protection. Powder coat finish. Designed for door heights of up to 10’H. ETL listed. USDA & FDA compliant.

These items can be found on Page 8 of the INDUSTRIAL CATALOG JULY-OCT 2012

Mars® Standard Industrial Air Curtains
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
W" D" H" VOLTS HEATING OPTION CFM AMPS IMAGE MODEL QTY PRICE
3611-1/414208-230Unheated25502.8/2.5
WBB251370$584.00
3611-1/414115Unheated25505.1
WBB251475$629.00
3611-1/415-3/8230Heated255028
WBB251379$1,318.00
3611-1/415-3/8208Heated255032
WBB251378$1,318.00
4211-1/414208-230Unheated25502.8/2.5
WBB251367$601.00
4211-1/414115Unheated25505.1
WBB251366$655.00
4211-1/415-3/8208Heated255032
WBB251380$1,365.00
4211-1/415-3/8230Unheated255028
WBB251374$1,365.00
4811-1/414115Unheated25505.1
WBB251368$619.00
4811-1/414208-230Unheated25502.8/2.5
WBB251369$619.00
4811-1/415-3/8230Heated255028
WBB251376$1,382.00
4811-1/415-3/8208Heated255032
WBB251375$1,382.00
6411-1/414208-230Unheated51005.6/5.1
WBB251372$947.00
6411-1/414115Unheated510010.2
WBB251371$947.00
6411-1/415-3/8208Heated510050
WBB251381$2,219.00
6411-1/415-3/8230Heated510044
WBB251382$2,219.00
7211-1/414208-230Unheated51005.6/5.1
WBB251377$1,009.00
7211-1/414115Unheated510010.2
WBB251373$1,009.00
7211-1/415-3/8208Heated510050
WBB251383$2,457.00
7211-1/415-3/8230Heated510044
WBB251384$2,457.00

Add Items To Cart

 May We Suggest
Mars® Combination Roller/Plunger Door Limit Switch Single Phase - 20 Amps Mars® Combination Roller/Plunger Door Limit Switch Single Phase - 20 Amps    
Mars® Combination Roller/Plunger Door Limit Switch Single Phase - 20 Amps Mars® Combination Roller/Plunger Door Limit Switch Single Phase - 20 Amps    
Mars® Combination Roller/Plunger Door Limit Switch Single Phase - 20 Amps Mars® Combination Roller/Plunger Door Limit Switch Single Phase - 20 Amps    
Qty: 
Add to Cart
Qty: 
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
(74)