Through technological advances and the highest grade components, T8 fluorescent lamps can save up to 40% on energy costs with no loss of light over older technology T12 lamp types. The T8 fluorescent series provides an economical as well as environmentally responsible alternative to standard T12 fluorescent lamps. The Ultra8TM lamps utilize protective coatings, effectively reducing the phosphor degradation while increasing lumen output. Advanced halophosphor and triphosphor coatings have also been added to increase the lumen stability and allow higher loading. These lamps are most suitable for paint stores, retail shops, clothing boutiques, hair salons, printing businesses and graphic arts studios. 700 Series are applicable where color rendering is not of critical importance. These lamps are most suitable for office buildings, and manufacturing areas. Available in 32W with a large variety of color temperatures ranging from 3000K to 5000K. .
U-Bend Fluorescent Lamps Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.