Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Medical (380)
Remove
Bobrick® Recessed Specimen Pass-Thru Cabinet
Remove

      Items
Bobrick® Recessed Specimen Pass-Thru Cabinet Bobrick® Recessed Specimen Pass-Thru Cabinet


Bobrick® Recessed Specimen Pass-Thru Cabinet
Bobrick® Recessed Specimen Pass-Thru Cabinet
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB489401
List Price $546.00    Save 39%
Price: $333.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Bobrick® Recessed Specimen Pass-Thru Cabinet
Stainless Steel


Recessed Specimen Pass-Thru Cabinet provides a convenient passage for specimen collection from patient area to laboratory. Ideal for use in hospitals, health care and housing facilities. Constructed of corrosion resistant stainless steel with a satin finish. Interlocking mechanism prevents both doors from being open at the same time. Features self-closing doors and a removable stainless steel tray. Cabinet mounts in walls 3" to 5-3/4" thick.

Product Specifications
WIDTH INCHES 11-1/2
DEPTH INCHES 3-5-3/4
HEIGHT INCHES 10-7/8
COLOR FINISH Stainless Steel
BRAND Bobrick
CONSTRUCTION Stainless Steel
DESCRIPTION Cabinet
MANUFACTURERS PART NUMBER B-505
STYLE Specimen Pass-Thru
TYPE Recessed


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Global Medicine Cabinet With Pull Out Shelf 18"W X 8"D X 27"H, White

Global Medicine Cabinet With Pull Out Shelf 18"W X 8"D X 27"H, White

From $125.95
More Info
Add to Cart
Pass Through Specimen Cabinet

Pass Through Specimen Cabinet

From $202.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)