Refrigiwear High-Vis Flame Resistant Coveralls

Refrigiwear High-Vis Flame Resistant Coveralls Are Used For Workers Needing High Visibility.

Refrigiwear High-Vis Flame Resistant Coveralls are made of a tear-resistant polyester outer shell and 11.25oz high-loft polyester fiberfill insulation for maximum protection and long lasting durability. Designed with 2" 3M™ Scotchlite™ reflective tape for high visibility. Elastic back band, knee-length leg zippers covered by storm flaps, two patch pockets and two cargo pockets with flaps and snaps for hood. NFPA 70E HRC4, ASTM F1506, OSHA 1910.371, ANSI 107-2043 Compliant. Comfort Rating is -20°F Available sizes in are S, M, L, XL, 2XL, 3XL, 4XL, 5XL and 6XL Color is HiVisLime-Yellow with Reflective Tape


SIZE
DIMENSION
COMPARE
FOR USE WITH DESCRIPTION MATERIAL(S) COMFORT RATING SIZE DIMENSION COLOR IMAGE MODEL QTY PRICE
WBB583306
WBB582859
WBB582860
WBB582861
WBB582862
WBB582863
WBB582864
WBB583000
WBB583001
WBB583002
WBB583003
WBB583004
WBB583005
WBB583137
WBB583138
WBB583139
WBB583140

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.