Lakeland Fire Protective Pants

Lakeland Fire Protective Pants

Lakeland BP2305G OSX B2™ Battalion Fire Protective Pleated Turnout Gear Pants 42"-30", Gold

OSX® B2 Battalion™ is based upon our most popular series of turnout gear. The 32" coat features an advanced 3 body panel with a new pleated back and high-back pants designed to give the wearer extreme freedom of movement. The new Black-Ops™ Suspender System, exclusive to Lakeland Fire, provides a high degree of comfort, eliminating the fatigue that comes with long wear. Rugged construction means maximum durability and a long garment life. A long list of standard features rivals what other manufacturers call custom gear. Get your gear, and get it fast with OSX®.

  • Horizontal Knee Expansion Pleats
  • Lime/Yellow Triple Trim
  • Velcro®/Hook & Dee/Snap Fastener Fly Closure
  • Nomex® Twill Take-Up Straps
  • 2x10x10 Expansion Pockets lined with Kevlar Twill
  • Black Arashield® Knee reinforcements
  • Double layer padded knees
  • Black Arashield Cuff Reinforcements – Double Stitched
  • Liner Inspection Opening
  • Rear Boot-Cut Cuffs
  • New Black-Ops™ Multi-Adjust Suspender System*



SERIES
  • SERIES
DESCRIPTION
  • DESCRIPTION
SIZE
  • SIZE
COMPARE
SERIES DESCRIPTION SIZE CONSTRUCTION COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.172.30:26