Lakeland Fire Protective Coats

Lakeland Fire Protective Coats

Lakeland BP2205G OSX B2™ Battalion Fire Protective Pleated Turnout Gear Coat 38", Gold

OSX® B2 Battalion™ is based upon our most popular series of turnout gear. The 32" coat features an advanced 3 body panel with a new pleated back and high-back pants designed to give the wearer extreme freedom of movement. The new Black-Ops™ Suspender System, exclusive to Lakeland Fire, provides a high degree of comfort, eliminating the fatigue that comes with long wear. Rugged construction means maximum durability and a long garment life. A long list of standard features rivals what other manufacturers call custom gear. Get your gear, and get it fast with OSX®.

  • Military Shoulder Pleats on Back
  • Zipper/Velcro® Closure
  • NYC Style Lime/Yellow Triple Trim - Double Stitched
  • "Easy Grip" Drag Rescue Device
  • 4" Nomex® Wristers
  • Black Arashield® Cuff Reinforcements – Double Stitched
  • 2x8x8 Expansion /Handwarmer Pockets lined with Kevlar Twill
  • 7 x 9 NOMEX® Liner Pocket
  • Liner Inspection Opening
  • Hanger Loop on collar
  • 2x3.5x8 Radio Pocket on left chest
  • Self-Material Mic Strap above Radio Pocket
  • Flashlight Snap & Strap on right chest



SERIES
  • SERIES
SIZE
  • SIZE
COLOR
  • COLOR
COMPARE
SERIES DESCRIPTION CONSTRUCTION SIZE COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:46