Elvex® Chain Saw Protective Clothing

Elvex® Chain Saw Protective Clothing

"Elvex® Chain Saw Protective Clothing Features Explosive Padding That Effectively Jams Chain To Stop Cutting Action In Milliseconds.

Elvex® Chain Saw Protective Clothing is constructed of 420 denier nylon, leather, and suede material for long lasting durability and strength. Protective padding helps prevent accidents if chain saw slips while in operation. Apron-style patented asymmetrical waterproof chaps allow for extra protection for the left side of both legs. Cowhide gloves include protective padding on the back of the left hand only. Available styles are Apron Style Chaps, Leather Palm Gloves, and Wrap-Around Calf Protection Chaps. Sizes are 33""L, 36""L, 39""L, and Large. Colors are Blue/Orange and Orange.


TYPE
  • TYPE
STYLE
  • STYLE
SIZE
  • SIZE
COLOR
  • COLOR
COMPARE
TYPE STYLE SIZE COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.20.115.174:26