OccuNomix Flame Resistant Long Sleeve T-Shirts Provide Comfort, Style And Protection.
OccuNomix Flame Resistant Long Sleeve T-Shirts are available in Hi-Viz Yellow and Navy. The Hi-Viz Yellow Classic Flame Resistant Long Sleeve T-Shirt is a Class 2 jersey made of a particular blend of Modacrylic, cotton and polyester, making it inherently flame resistant. Features two vertical stripes and one 360° horizontal stripe of 2" FR reflective tape. Includes a chest pocket for small storage. Sizes range from Medium to 5X-Large. Meets ASTM 1506. The Navy Classic Flame Resistant Long Sleeve T-Shirt is perfect for layering up and completing the FR ensemble. Features Nomex® thread and a Modacrylic cotton interlock. Sizes range from Medium to 3X-Large. Arc rating: ATPV = 9.8 cal/cm. Meets ASTM F1506 and the NFPA 70E/Hazard Risk Category (HRC) = 2.
Flame Resistant Long Sleeve T-Shirt Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.