Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MCR Safety Steel-Toe Boots - 9

Rollover image to zoom in

Click image to enlarge

MCR Safety Steel-Toe Boots - 9

Item #: WBM1809512

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.25
Product Information
Product Q&A
MCR SAFETY Steel-Toe Boots - 9

16" high over the sock, constructed of 100% waterproof flexible PVC. Polyester liner and kick off lug for ease in putting on and taking off. Cleated sole for grip and slip resistance. Meets ASTM F2413-2005 Toe Cap Impact Resistance. Material: PVC with polyester liner. Meets ASTM F2413-2005 Toe Cap Impact Resistance:

Product Specifications

    • COLOR FINISHBlack
    • CONSTRUCTIONPvc
    • MANUFACTURERS PART NUMBERPBS120 size 9
    • SIZE9

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed