ANSI Class 2 - Hi-Visibility Jackets

ANSI Class 2 - Hi-Visibility Jackets

ANSI Class 2 Hi-Visibility Jackets Provide 360° Visibility For Protection And Safety In Commercial Or Industrial Work Environments.

ANSI Class 2 Hi-Visibility Jackets feature front and back 2" silver reflective striping and "X" striping on the back to ensure workers can be seen from a variety of angles. Unlined jackets can be worn with compatible zip-in/zip-out liners. Clothing includes adjustable waist tabs, topstitched collar, and solid brass zipper front closure for a comfortable fit and long lasting durability. Available in Regular and Tall lengths. Sizes range from 38 to 54. Color is Fluorescent Yellow/Green.


LENGTH
  • LENGTH
SIZE
  • SIZE
COMPARE
BRAND LENGTH SIZE COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.236.133:25