Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viking® Hi-Visibility Pants

Viking® Hi-Visibility Pants

Viking® Hi-Visibility Pants Provide Generous Sizing For Working Comfort And Efficient Ventilation With Lightweight And Flexible Material.

Viking® Hi-Visibility Pants are constructed of rip-stop polyester/PU material that provides abrasion, puncture, rip, and snag resistance for protection from a variety of working conditions. Waterproof, windproof, and machine washable for long lasting durability. Pant cuffs feature 2"W reflective tape for extra visibility in harsh conditions. Bib Pants feature elasticized suspenders for added security and versatility and includes dual chest straps for holding ID badge, cell, or radio on some models. Fully compliant with ANSI/ISEA 107-2010 Class E Level 2 and CSA Z96-09 Class, Level 2 becomes Class 3 in combination with right arm and leg bands. Available in sizes Small, Medium, Large, XL, 2XL, 3XL, 4XL, and 5XL. Colors are Green and Orange.


DESCRIPTION
  • DESCRIPTION
STYLE
  • STYLE
SIZE
  • SIZE
COLOR
  • COLOR
COMPARE
DESCRIPTION STYLE MATERIAL(S) SIZE COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.56:66