Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Protective Clothing


(4,037 Items)
Sub Category
Hi-Visibilty Vests (848)
Remove
GloWear® Hi-Vis Class 2 Vests
Remove
Narrow Your Results By:
Size
2XL/3XL (36)
4XL/5XL (35)
L/XL (36)
S/M (36)
XL/2XL (4)
  More...
Color
Lime (77)
Navy (2)
Orange (74)
White (2)


      Items
Gummed Paper Tape Dispenser Gummed Paper Tape Dispenser
Self Stick Tape Dispenser W/Retractable Blade Self Stick Tape Dispenser W/Retractable Blade
Hand Tear Tape 2" X 55 Yd 3.2 Mil Hand Tear Tape 2" X 55 Yd 3.2 Mil



GloWear® Hi-Vis Class 2 Vests
GloWear® Hi-Vis Class 2 Vests GloWear® Hi-Vis Class 2 Vests Are Ideal For Crossing Guards, Construction Sites, Emergency Workers And More.

All vests meet ANSI-107 standard for reliable safety. Scotchlite™ reflective material provides guaranteed visibility in any conditions. Standard Vests are made with silver reflectors and solid fabric. Standard vests are available with optional Insect Shield® treatment. Fire-Resistant Modacrylic Vests are made using ANSI-certified modacrylic mesh for lasting durability. Surveyors Vests are made with solid front, mesh back, zipper closure and five pockets. Surveyors vests are available in Economy, Hi-Gloss and D-Ring Access models. Two-Tone Vests are made with contrasting color and silver reflectors for high visibility. Available in Economy, Expandable or X-Back models. Two-Tone Vests are available with optional Insect Shield® treatment. X Back Vests are made with reflectors in a criss-cross pattern on the back for increased visibility. Economy Vests are made using mesh fabric with zip or hook & loop closures. Economy vests are available in breakaway style to reduce risk of entanglement. Fire Resistant Vests meet NFPA 701 and ASTM F1506 flammability requirements. Standard Hi Gloss Vests are made with hi-gloss reflectors and mesh fabric. Super Economy Vests are pocketless and made from polyester mesh. Mesh Vests With Zipper are made using polyester mesh for comfort and allow easy closure.


GloWear® Hi-Vis Class 2 Vests
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
TYPE MATERIAL COLOR SIZE PART NUMBER IMAGE MODEL QTY PRICE
Class 2 Standard VestPolyester SolidLime4XL/5XL21169
WBB305721$15.00
Class 2 Standard VestPolyester SolidOrangeS/M21173
WBB305722$14.75
Class 2 Standard VestPolyester SolidOrangeL/XL21175
WBB305723$14.75
Class 2 Standard VestPolyester SolidOrange2XL/3XL21177
WBB305724$14.75
Class 2 Standard VestPolyester SolidOrange4XL/5XL21179
WBB305725$14.75
Class 2 Standard VestPolyester SolidLimeS/M21183
WBB305726$14.75
Class 2 Standard VestPolyester SolidLimeL/XL21185
WBB305727$14.75
Class 2 Standard VestPolyester SolidLime2XL/3XL21187
WBB305728$14.75
Class 2 Standard VestPolyester SolidLime4XL/5XL21189
WBB305729$14.75
Class 2 Economy VestPolyester MeshLime4XL/5XL21059
WBB305745$10.00
Class 2 Econo Breakaway VestPolyester MeshOrangeS/M21063
WBB305746$13.50
Class 2 Econo Breakaway VestPolyester MeshOrangeL/XL21065
WBB305747$13.50
Class 2 Two Tone VestPolyester MeshLime2XL/3XL21327
WBB305785$16.75
Class 2 Two Tone VestPolyester MeshLime4XL/5XL21329
WBB305786$16.75
ProtectionPolyester MeshOrangeS/M21333
WBB305787$17.00
ProtectionPolyester MeshOrangeL/XL21335
WBB305788$17.00
Class 2 Two-Tone Vest w/ ISPolyester MeshLime2XL/3XL21277
WBB305794$30.95
Class 2 Two-Tone Vest w/ ISPolyester MeshLime4XL/5XL21279
WBB305795$30.95
Class Hi-Gloss 2 Surveyors VestPoly Solid Front/Mesh BackOrangeL/XL21435
WBB305796$26.95
Class Hi-Gloss 2 Surveyors VestPoly Solid Front/Mesh BackOrange2XL/3XL21437
WBB305797$26.95
Class Hi-Gloss 2 Surveyors VestPoly Solid Front/Mesh BackOrange4XL/5XL21439
WBB305798$26.95
Class Hi-Gloss 2 Surveyors VestPoly Solid Front/Mesh BackLimeS/M21443
WBB305799$26.95
Class Hi-Gloss 2 Surveyors VestPoly Solid Front/Mesh BackLimeL/XL21445
WBB305800$26.95
Class Hi-Gloss 2 Surveyors VestPoly Solid Front/Mesh BackLime2XL/3XL21447
WBB305801$26.95
Class Hi-Gloss 2 Surveyors VestPoly Solid Front/Mesh BackLime4XL/5XL21449
WBB305828$26.95
Class 2 FR Treated VestPolyester SolidLimeS/M21473
WBB305829$30.95
Class 2 Super Econo VestPolyester MeshOrange4XL/5XL20969
WBB305835$8.00
Class 2 Super Econo VestPolyester MeshOrangeS/M20963
WBB305841$8.00
Class 2 Super Econo VestPolyester MeshOrangeL/XL20965
WBB305842$8.00
Class 2 Super Econo VestPolyester MeshOrange2XL/3XL20967
WBB305843$8.00
Class 2 Econo Breakaway VestPolyester MeshOrange2XL/3XL21067
WBB305848$13.50
Class 2 Econo Breakaway VestPolyester MeshOrange4XL/5XL21069
WBB305849$13.50
Class 2 Econo Breakaway VestPolyester MeshLime2XL/3XL21077
WBB305852$13.50
ProtectionPolyester MeshLime4XL/5XL21349
WBB305853$17.00
Class 2 Standard VestPolyester MeshOrangeS/M21113
WBB305878$15.00
Class 2 Standard VestPolyester MeshOrangeL/XL21115
WBB305879$15.00
Class 2 Standard VestPolyester MeshOrange2XL/3XL21117
WBB305880$15.00
Class 2 Two-Tone Expandable VestPolyester MeshWhiteM/L21380
WBB305892$22.50
Class 2 Economy Two-Tone VestPolyester MeshLimeS/M21293
WBB305895$11.00
Class 2 Economy Two-Tone VestPolyester MeshLimeL/XL21295
WBB305896$11.00
Class 2 Economy Two-Tone VestPolyester MeshLime2XL/3XL21297
WBB305897$11.00
Class 2 Economy Two-Tone VestPolyester MeshLime4XL/5XL21299
WBB305898$11.00
Class 2 Economy Two-Tone VestPolyester MeshOrangeS/M21303
WBB305899$11.00
Class 2 Economy Two-Tone VestPolyester MeshOrangeL/XL21305
WBB305900$11.00
Class 2 Economy Two-Tone VestPolyester MeshOrange2XL/3XL21307
WBB305926$11.00
Class 2 Economy Two-Tone VestPolyester MeshOrange4XL/5XL21309
WBB305927$11.00
Class 2 Two Tone VestPolyester MeshOrangeS/M21313
WBB305928$16.75
Class 2 FR Treated VestPolyester SolidLimeL/XL21475
WBB305929$30.95
Class 2 FR Treated VestPolyester SolidLime2XL/3XL21477
WBB305930$30.95
Class 2 FR Treated VestPolyester SolidLime4XL/5XL21479
WBB305931$30.95
8260FRHL FR Modacrylic VestModacrylicLimeS/M21493
WBB305932$79.95
8260FRHL FR Modacrylic VestModacrylicLimeL/XL21495
WBB305933$79.95
Class 2 Super Econo VestPolyester MeshLimeS/M20973
WBB305942$8.00
8260FRHL FR Modacrylic VestModacrylicLime2XL/3XL21497
WBB305961$79.95
8260FRHL FR Modacrylic VestModacrylicLime4XL/5XL21499
WBB305962$79.95
Class 2 Super Econo VestPolyester MeshLimeL/XL20975
WBB305969$8.00
Class 2 Super Econo VestPolyester MeshLime2XL/3XL20977
WBB305970$8.00
Class 2 Super Econo VestPolyester MeshLime4XL/5XL20979
WBB305971$8.00
Econo Class 2 Mesh w/ ZipperPolyester MeshOrangeS/M20983
WBB305972$8.30
Econo Class 2 Mesh w/ ZipperPolyester MeshOrangeL/XL20985
WBB305973$8.30
Econo Class 2 Mesh w/ ZipperPolyester MeshOrange2XL/3XL20987
WBB305974$8.30
Econo Class 2 Mesh w/ ZipperPolyester MeshOrange4XL/5XL20989
WBB305975$8.30
Econo Class 2 Mesh w/ ZipperPolyester MeshLimeS/M20993
WBB305976$8.30
Econo Class 2 Mesh w/ ZipperPolyester MeshLimeL/XL20995
WBB305977$8.30
Class 2 Standard VestPolyester MeshOrange4XL/5XL21119
WBB305983$15.00
Class 2 Standard VestPolyester MeshLimeS/M21123
WBB305984$15.00
Class 2 Standard VestPolyester MeshLimeL/XL21125
WBB305985$15.00
Class 2 Two-Tone Expandable VestPolyester MeshWhiteXL/2XL21382
WBB305986$22.50
Class 2 Two-Tone Expandable VestPolyester MeshOrangeM/L21384
WBB305987$22.50
Class 2 Standard VestPolyester MeshLime2XL/3XL21127
WBB306010$15.00
Class 2 Standard VestPolyester MeshLime4XL/5XL21129
WBB306011$15.00
Class 2 Standard VestPolyester MeshOrangeS/M21133
WBB306012$14.75
Class 2 Standard VestPolyester MeshOrangeL/XL21135
WBB306013$14.75
Class 2 Standard VestPolyester MeshOrange2XL/3XL21137
WBB306014$14.75
Class 2 Standard VestPolyester MeshOrange4XL/5XL21139
WBB306015$14.75
Class 2 Standard VestPolyester MeshLimeS/M21143
WBB306016$14.75
ProtectionPoly Solid Front/Mesh BackLime4XL/5XL24059
WBB306017$17.00
ProtectionPolyester MeshOrange2XL/3XL21337
WBB306022$17.00
ProtectionPolyester MeshOrange4XL/5XL21339
WBB306023$17.00
ProtectionPolyester MeshLimeS/M21343
WBB306024$17.00
ProtectionPolyester MeshLimeL/XL21345
WBB306025$17.00
ProtectionPolyester MeshLime2XL/3XL21347
WBB306026$17.00
Class 2 Two Tone VestPolyester MeshLimeL/XL21325
WBB306027$16.75
Class 2 Two Tone VestPolyester MeshOrangeL/XL21315
WBB306032$16.75
Class 2 Two Tone VestPolyester MeshOrange2XL/3XL21317
WBB306033$16.75
Class 2 Two Tone VestPolyester MeshOrange4XL/5XL21319
WBB306034$16.75
Class 2 Two Tone VestPolyester MeshLimeS/M21323
WBB306035$16.75
Class 2 Economy Surveyors VestPoly Solid Front/Mesh BackOrangeS/M24013
WBB306090$12.50
Class 2 Economy Surveyors VestPoly Solid Front/Mesh BackOrangeL/XL24015
WBB306091$12.50
Class 2 Economy Surveyors VestPoly Solid Front/Mesh BackOrange2XL/3XL24017
WBB306092$12.50
Class 2 Economy Surveyors VestPoly Solid Front/Mesh BackOrange4XL/5XL24019
WBB306093$12.50
Class 2 Economy Surveyors VestPoly Solid Front/Mesh BackLimeS/M24023
WBB306094$12.50
Class 2 Economy Surveyors VestPoly Solid Front/Mesh BackLimeL/XL24025
WBB306095$12.50
Class 2 Economy Surveyors VestPoly Solid Front/Mesh BackLime2XL/3XL24027
WBB306096$12.50
Class 2 Economy Surveyors VestPoly Solid Front/Mesh BackLime4XL/5XL24029
WBB306097$12.50
Class 2 Surveyors VestPoly Solid Front/Mesh BackOrangeL/XL21415
WBB306102$20.00
Class 2 Surveyors VestPoly Solid Front/Mesh BackOrange2XL/3XL21417
WBB306103$20.00
Class 2 Surveyors VestPoly Solid Front/Mesh BackOrange4XL/5XL21419
WBB306104$20.00
Class 2 Surveyors VestPoly Solid Front/Mesh BackLimeS/M21423
WBB306105$20.00
Econo Class 2 Mesh w/ ZipperPolyester MeshLime2XL/3XL20997
WBB306107$8.30
Econo Class 2 Mesh w/ ZipperPolyester MeshLime4XL/5XL20999
WBB306108$8.30
Class 2 Economy VestPolyester MeshOrangeL/XL21015
WBB306110$9.60
Class 2 Economy VestPolyester MeshOrange2XL/3XL21017
WBB306111$9.60
Class 2 Economy VestPolyester MeshOrange4XL/5XL21019
WBB306112$9.60
Class 2 Economy VestPolyester MeshLimeS/M21023
WBB306113$9.60
Class 2 Standard VestPolyester MeshLimeL/XL21145
WBB306122$14.75
Class 2 Surveyors VestPoly Solid Front/Mesh BackLimeL/XL21425
WBB306131$20.00
Class 2 Surveyors VestPoly Solid Front/Mesh BackLime2XL/3XL21427
WBB306132$20.00
Class 2 Surveyors VestPoly Solid Front/Mesh BackLime4XL/5XL21429
WBB306133$20.00
Class Hi-Gloss 2 Surveyors VestPoly Solid Front/Mesh BackOrangeS/M21433
WBB306134$26.95
Class 2 Economy VestPolyester MeshLime2XL/3XL21027
WBB306139$9.60
Class 2 Economy VestPolyester MeshLime4XL/5XL21029
WBB306140$9.60
ProtectionPoly Solid Front/Mesh BackOrangeS/M24043
WBB306141$17.00
ProtectionPoly Solid Front/Mesh BackOrangeL/XL24045
WBB306142$17.00
ProtectionPoly Solid Front/Mesh BackOrange2XL/3XL24047
WBB306143$17.00
ProtectionPoly Solid Front/Mesh BackOrange4XL/5XL24049
WBB306144$17.00
ProtectionPoly Solid Front/Mesh BackLimeS/M24053
WBB306145$17.00
ProtectionPoly Solid Front/Mesh BackLimeL/XL24055
WBB306146$17.00
Class 2 Standard VestPolyester MeshLime2XL/3XL21147
WBB306147$14.75
Class 2 Standard VestPolyester MeshLime4XL/5XL21149
WBB306148$14.75
Class 2 Standard VestPolyester SolidOrangeS/M21153
WBB306149$15.00
Class 2 Standard VestPolyester SolidOrangeL/XL21155
WBB306150$15.00
Class 2 Standard VestPolyester SolidOrange2XL/3XL21157
WBB306151$15.00
Class 2 Standard VestPolyester SolidOrange4XL/5XL21159
WBB306152$15.00
Class 2 Standard VestPolyester SolidLimeS/M21163
WBB306153$15.00
Class 2 Standard VestPolyester SolidLimeL/XL21165
WBB306154$15.00
Class 2 Standard VestPolyester SolidLime2XL/3XL21167
WBB306155$15.00
ProtectionPoly Solid Front/Mesh BackLime2XL/3XL24057
WBB306174$17.00
Class 2 Standard Vest w/ ISPolyester SolidOrangeS/M21213
WBB306192$27.95
Class 2 Economy VestPolyester MeshOrangeS/M21043
WBB306244$10.00
Class 2 Economy VestPolyester MeshOrangeL/XL21045
WBB306245$10.00
Class 2 Economy VestPolyester MeshOrange2XL/3XL21047
WBB306246$10.00
Class 2 Economy VestPolyester MeshOrange4XL/5XL21049
WBB306247$10.00
Class 2 Economy VestPolyester MeshLimeS/M21053
WBB306248$10.00
Class 2 Economy VestPolyester MeshLimeL/XL21055
WBB306249$10.00
Class 2 Economy VestPolyester MeshLime2XL/3XL21057
WBB306250$10.00
Class 2 Two-Tone Expandable VestPolyester MeshOrangeXL/2XL21386
WBB306519$22.50
Class 2 Two-Tone Expandable VestPolyester MeshNavyM/L21390
WBB306520$22.50
Class 2 Two-Tone Expandable VestPolyester MeshNavyXL/2XL21392
WBB306521$22.50
Class 2 Two-Tone Expandable VestPolyester MeshLimeM/L21394
WBB306522$22.50
Class 2 Two-Tone Expandable VestPolyester MeshLimeXL/2XL21396
WBB306546$22.50
Class 2 Surveyors VestPoly Solid Front/Mesh BackOrangeS/M21413
WBB306547$20.00
Class 2 Two-Tone X-Back VestPolyester SolidOrangeS/M26183
WBB306585$21.75
Class 2 Two-Tone X-Back VestPolyester SolidOrangeL/XL26185
WBB306586$21.75
Class 2 Two-Tone X-Back VestPolyester SolidOrange4XL/5XL26189
WBB306588$21.75
ProtectionOrange2XL3/XL24067
WBB567639$13.00
ProtectionOrange4XL5/XL24069
WBB567640$13.00
ProtectionLimeS/M24073
WBB567641$13.00
ProtectionLimeL/XL24075
WBB567645$13.00
ProtectionLime2XL3/XL24077
WBB567646$13.00
ProtectionLime4XL5/XL24079
WBB567660$13.00
ProtectionOrangeS/M24063
WBB567722$13.00
ProtectionOrangeL/XL24065
WBB567723$13.00

Add Items To Cart



Chat with a Salesperson


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)