Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bulwark® Flame Resistant Denim Jeans

Bulwark® Flame Resistant Denim Jeans

Bulwark® Flame Resistant Denim Jeans Provide Protection For Legs For Commercial And Industrial Worksites Or Other Activities With Exposure To Heat And Flame.

Bulwark® Flame Resistant Denim Jeans are made of 100% flame resistant cotton denim to provide worker and workplace safety and long lasting durability. Available styles include Classic Fit Pre-washed, Loose Fit Stone Washed, Relaxed Fit, Straight Fit Sanded, Women's Pre Washed, Women's Straigh Fit and Women's Curvy Fit. Features include one-piece waistband with button close, five pocket style and two needle felled seams. Men's and women's sizes range from 4-50. Lengths are Hemmed 30/32/4 and Unhemmed 34/37/38. Available colors are Blue Denim, Dark Denim, Sanded Denim and Stone Wash. Meets NFPA 2112 Standard On Flame-Resistant Garments For Protection Of Industrial Personnel Against Flash Fire and other protective and live working clothing requirements.


DESCRIPTION
  • DESCRIPTION
GENDER
  • GENDER
SIZE
  • SIZE
LENGTH
  • LENGTH
COLOR
  • COLOR
COMPARE
BRAND DESCRIPTION GENDER SIZE LENGTH COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.189.88:26