Cold Weather High Bib Overalls

Cold Weather High Bib Overalls

Refrigiwear Cold Weather High Bib Overalls Are Used For Extra Warmth In Cold Working Environments.

Refrigiwear Cold Weather High Bib Overalls are made of tear and abrasion resistant 420 denier nylon outer shell with 11.25oz high-loft polyester fiberfill insulation for maximum warmth and long lasting durability. High bib front and high back with adjustable heavy-duty 2" elastic suspenders and 3 insulated pockets. Available styles are Cold Activity-Snow, Extreme Cold-Snow, and Outdoors-Cold Snow. Comfort Ratings are -50°F, 0°F and 10°F Short, regular and tall dimensions range from S-5XL. Colors are Black, Navy and Sage. CE - Meets European Safety Standards.


COMFORT RATING
DIMENSION
SIZE
COLOR
COMPARE
DESCRIPTION COMFORT RATING WATER RESISTANT DIMENSION SIZE COLOR IMAGE MODEL QTY PRICE