CORE Performance Thermal Work Wear® Weight Bib's

CORE Performance Thermal Work Wear® Weight Bib's

Ergodyne CORE Performance Thermal Work Wear® Weight Bibs Provide Excellent Protection Against The Elements.

Ergodyne CORE Performance Thermal Work Wear® Weight Bibs have a rugged 500D Nylon outer shell for long lasting durability. Protects against wind, repels water and keeps cold out. Features Armortex™ reinforcement zones in heavy wear areas for longer life and removable PE foam knees/shin pads for increased versatility. Includes several pockets (including hip and chest) for convenient storage and Be Tenacious non-slip, adjustable straps for a reliable fit. The straight leg design with inside elastic bottom and snap closure liner is designed to protect against snow and water. Full-length YKK zippers on each leg make bibs easy to put on or take off without removing boots. Reflective accents provide high visibility for added safety. Used for use in road construction, heavy construction, building construction, iron/steel work, oil/gas refining, drilling/mining, distribution, landscaping and more. Available in Medium, Large, XL, 2XL and 3 XL.


SIZE
  • SIZE
COMPARE MANUFACTURERS
SIZE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.38.78:25