Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kenwood Professional Two Way Radios

Kenwood Professional Two Way Radios

Kenwood ProTalk® End User Radio Rebate!
Purchase (6) Analog or Digital Same Model Qualifying Kenwood ProTalk® Radios
and get up to a $35 Rebate Per Radio!
Limited Time Promotion. Offer valid from 7/3/2017 to 9/29/2017.


Kenwood Professional Two Way Radios Allow Convenient Communication for Security, Emergency Services, Construction Sites, and More.

Kenwood professional two way radios are made of thermoplastic for durability and impact resistance. Radios are designed to increase coverage area, reduce noise for sound clarity, and improve secured voice. Compact design allows convenient handling, storage, and transport. Includes a rechargeable battery, belt clip, charging cup, and removable antenna. Available types are Analog and Digital. Ranges cover from 220,000 sq. ft. up to 370,000 sq. ft. Wattages are 1.5, 2, and 5. Channels are 4, 6, and 16. Frequencies are UHF and VHF. Dimensions vary per model.


* FREE Shipping on these items

TYPE
  • TYPE
RANGE
  • RANGE
WATT
  • WATT
CHANNELS
  • CHANNELS
FREQUENCY
  • FREQUENCY
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
MFG PART # TYPE RANGE WATT CHANNELS FREQUENCY REBATE AVAILABLE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.41.203:60