Klein Electronics Two-Way Radios

Klein Electronics Two-Way Radios

Klein Electronics Two-Way Radios Are Used For Commercial Or Industrial Field Or Workplace Communication Applications.

Klein Electronics Two-Way Radios are solidly engineered and manufactured for long lasting durability and dependability. Various types are available for particular need or application. Blackbox™ and Blackbox™ Bantam® UHF or VHF 2-Way Radios have 16 Channels and 400-470Mhz, 430-470Mhz or 136-174Mhz frequency ranges reaching 2 or 2-1/2 miles for UHF or VHF respectively. Packages include radio, battery, accessory clamp, belt clip, antenna and user manual. Blackbox™ UHF or VHF Mobile Radios have 200 Channels and 400-490Mhz, 20 Mile or 136-174Mhz, 28 Mile frequency range for UHF or VHF respectively. Packages include DTMF microphone, power cables, mounting bracket and user manual.


DESCRIPTION
  • DESCRIPTION
CHANNEL
  • CHANNEL
FREQUENCY
  • FREQUENCY
COMPARE
DESCRIPTION CHANNEL FREQUENCY RANGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.96.103:60