Motorola CLP Series™ On-Site Two-Way Radios

Motorola CLP Series™ On-Site Two-Way Radios

Do More - Save More!
Buy 6 Motorola CLP Two-Way Radios and Get A FREE Multi-Unit Charger,
Plus A $55 Prepaid Cash Card!
Offer Valid 9/1/2017 Through 12/31/2017.
Click the PROMOTION Button Under Each Qualifying Model For More Detail.


Motorola CLP Series™ On-Site Two-Way Radios Allow Unique One-To-One Calling Capability Or Group Communication.

Motorola CLP Series™ On-Site Two-Way Radios feature an internal non-protrusion antenna for a sleek, modern design. Coverage areas are 100,000 sq. ft to 250,000 sq. ft. w/Repeater. Thin, lightweight radios are easily carried and accessed. Repeater provides extended range. 1, 4 or 6 channels with up to 121 privacy codes, channel color coding and voice announcement. Customizable face plate, ear-piece headset, belt clip, computer software and secure fit charging system provide user comfort and convenience. Radio battery life of up to 12 hours when using a standard battery. On-site Two-Way Radios include 1130 mAh Lithium Ion Rechargeable Battery, 2.5 Hour Drop-In Charging Tray w/AC Power Adapter. Optional Accessories (sold separately) include chargers, battery kits and earpieces. Motorola CLP1060 has Bluetooth® Technology to provide hands-free operation. Wireless Bluetooth® Audio Headset included. 1 Year Limited Warranty.


# CHANNELS
  • # CHANNELS
COMPARE EXTRA BATTERY
RADIO MODEL FREQUENCY # CHANNELS WATT RANGE REBATE AVAILABLE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.250.227:44