ACI Contactors

ACI Contactors

ACI Contactors Are Used For Commercial And Industrial Contractors, Electricians And More.

ACI Contactors are solidly made for long lasting durability and reliability. 180 different varieties and load capacities all include modern IEC design for long life, straight through wiring, wide ambient temperature operating range, arc chute design that increases contact life and oversize 90% Silver, 10% Cadmium Oxide contacts. Electrical life: 1 Million plus operations. Mechanical life: 10 to 20 Million plus operations. Available in Base or Rail/Base mounting type and 24 to 575coil volts.


COMPARE HP RATING AT 1 PHASE HP RATING AT 3 PHASE
MOUNTING MAX. AWG INTERRUPT RATING 120V 230V 200/208V 230V 460V 575V GP AMPS COIL VOLTS VOLTS HERTZ IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.78.4:21