Temperature Controls

Temperature Controls

Temperature Controls Are Used For Applications Including Residential, Commercial, Industrial, And More.

Temperature controls are made of high quality materials for long lasting durability and dependability. Units allow ergonomic climate control for refrigeration and HVAC applications. Various single-stage devices incorporate environmentally friendly liquid-filled sensing elements. Compact enclosure is available as fixed or adjustable differential with multiple sensing element options. Controls not affected by cross-ambient conditions or barometric pressure changes. Constant differential throughout entire range. Type models include High Range, Remote Bulb, Hot Water, Special Purpose, and Changeover with various flange or strap-on mountings available. Switch actions are SPDT, SPDT/SPDT, SPST, SPST/Close High/Open Low, SPST/Open High, SPST/Open High w/ Lockout, and SPST/Open Low. Dimensions vary per model.


BRAND
  • BRAND
SWITCH ACTION
  • SWITCH ACTION
COMPARE CAPILLARY MANUFACTURER'S
BRAND SWITCH ACTION LENGTH FEET BULB SIZE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.68.10:66