Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Evaporative Coolers & Swamp Coolers


(196 Items)
Sub Category
Residential Evaporative Coolers (36)
Remove
Champion Cooler MasterCool® Whole-House Evaporative Coolers
Remove
Narrow Your Results By:
Brand
Champion Cooler (8)
MasterCool (10)
Our Price
Under $1,150.00 (3)
$1,150.00 - $1,200.00 (3)
$1,200.00 - $1,250.00 (2)
$1,350.00 - $1,400.00 (4)
$1,450.00 - $1,500.00 (2)
$1,500.00 - $1,550.00 (3)
Over $1,550.00 (1)





Champion Cooler MasterCool® Whole-House Evaporative Coolers
Champion Cooler MasterCool® Whole-House Evaporative Coolers Champion Cooler MasterCool® Whole House Evaporative Coolers Are The One-Stop Solution For Contractors.

Single inlet, whole house evaporative coolers are energy-saving and environmentally friendly. Provides up to 75% energy savings over traditional air conditioning. Unique perforated air inlet screen provides the most powerful air flow in the industry. Thermoplastic water reservoir prevents corrosion. Heavy gauge galvanized steel cabinet has a corrosion resistant finish. Electrostatically treated housing offers weather and impact resistance. 2-speed motor. Engineered for easy access and maintenance. UL listed. 1 Year Limited Warranty.


Champion Cooler MasterCool® Whole-House Evaporative Coolers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
DISCHARGE CFM COOLING SQ.FT. HP VOLTS W" D" H" IMAGE MODEL QTY PRICE
Down5,0001,6003/4115424528
WBB473458$1,102.00
Side5,0001,6003/4230424528
WBB240747$1,115.00
Down5,0001,6003/4230424528
WBB473460$1,115.00
Side5,0001,6003/4115424528
WBB240745$1,152.00
Side5,0001,6003/4115424928
WBB240746$1,185.00
Down5,0001,6003/4115424928
WBB473459$1,185.00
Side5,0001,6003/4230424928
WBB240748$1,208.00
Down5,0001,6003/4230424928
WBB473461$1,208.00
Side7,0002,2001115424834-5/8
WBB240749$1,365.00
Down7,0002,2001115424834-5/8
WBB473462$1,365.00
Down7,0002,2001230424834-5/8
WBB473684$1,386.00
Side7,0002,2001230424834-5/8
WBB240751$1,386.00
Side7,0002,2001115425234-5/8
WBB240750$1,490.00
Down7,0002,2001115425234-5/8
WBB473463$1,490.00
Down7,0002,2001230425234-5/8
WBB473685$1,513.00
Side7,0002,2001230425234-5/8
WBB240752$1,513.00
Up7,0002,2001115425234-5/8
WBB473686$1,531.00
Up7,0002,2001230425234-5/8
WBB473687$1,551.00
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
(82)