|
Browse Evaporative Coolers & Swamp Coolers (208 Items) |
|
 |
Champion Cooler Window Evaporative Coolers |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
| Champion Cooler Window Evaporative Coolers |
 |
Champion Cooler Window Evaporative Coolers Are An Environmentally Friendly Alternative To Traditional Air Conditioners.
Window evaporative coolers offer high efficiency performance, low maintenance, cost effectiveness and environmental responsibility. Made using heavy gauge galvanized steel cabinet for rust and corrosion resistance. One-piece bottom pan for rust resistance and easy access. Tough polyester finish for rust and impact resistance. Single phase, 2-speed motor is water resistant. Motor features thermal overload protecting and permanently lubricated bearings. Float valve controls water level. Drain pipe assembly allows connection to a water hose to drain the unit. Accepts 1/4" Water Line (not included) to supply water. Convertible grille allows horizontal or vertical installation. Includes house legs for leveling and extra support. Coolers with 9.4 Gallon Capacity feature remote controls for ease of use. 115V.
|
Champion Cooler Window Evaporative Coolers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|