Clearance Bars Effectively Warn Drivers Against Accidental Collisions In Warehouse, Car Wash, Drive-Thru, Parking Lot And Other Low Clearance Applications.
Made of sturdy 4" diameter high density polyethylene that is impact resistant. UV stabilized for protection against fading or cracking. Includes four 1"W 3M™ Scotchlite reflective stripes for high visibility. Optional Hardware Kit (sold separately) attaches the chain to the bar with included toggle screws and two 3'L galvanized chains (mounting hardware for ceiling is not included). Optional Clearance Lettering (sold separately) includes "CLEARANCE" lettering and height numbers in red reflective and black non-reflective colors. Note: Must specify clearance size when ordering. 5 Year Limited Warranty.
Clearancegard™ Overhead Clearance Bars Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Includes "CLEARANCE" lettering and height numbers in black non-reflective colors. Helps effectively warn drivers against accidental collisions in warehouse, car wash, drive-thru, parking lot and other low clearance applications. Must specify clearance size when ordering.
$35.00
Qty:
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.