Traffic Barricades
Type
Width Range (in)
Length Range (in)
Reflective
Brand
Height
Color
Price
Length
72
Width
72 in
Height
72 in
Panel Length
72 in
Panel Width
8 in
Barricade Frame Material
Plastic
Length
28 in
Panel Length
96 in
Panel Width
8 in
Barricade Frame Material
Plastic
Length
28 in
Panel Length
24 in
Panel Width
8 in
Barricade Frame Material
Plastic
Length
24-3/8 in
Plasticade 100-WT12HIP All Plastic Maintenance Free Type I Traffic Barricade, White, Foldable
Panel Length
24 in
Panel Width
12 in
Barricade Frame Material
Plastic
Length
25 in
Plasticade Economic All Plastic Maintenance Free Type 2 Traffic Barricade W/ Directional Arrow
Panel Length
24 in
Panel Width
12 in
Barricade Frame Material
Plastic
Length
24-3/8 in
Plasticade 105G-T12EGB8EG Galvanized Steel Leg & Plastic Boards Type II Traffic Barricade
Panel Length
24 in
Panel Width
12 in
Barricade Frame Material
Steel
Length
24 in
Plasticade 105G-T12EGB6 Galvanized Steel Leg & Plastic Boards Type I Traffic Barricade
Panel Length
24 in
Panel Width
12 in
Barricade Frame Material
Steel
Length
24 in
VizCon Water-Wall Traffic Barricade with T-Pin & Cotter Pin, 72"L x 18"W x 32"H, White
Barricade Frame Material
Polyethylene
Length
72
Width
18
Height
32 in
VizCon Urbanite® 57000 Series Wall Traffic Barricade with Panel Legs, 72"L x 3"W x 38"H, Orange
Barricade Frame Material
Polyethylene
Length
72
Width
3
Height
38 in
Panel Length
12 in
Panel Width
24 in
Barricade Frame Material
Plastic
Length
13 in
Panel Length
72 in
Panel Width
8 in
Barricade Frame Material
Plastic
Length
28-5/8 in
Length
72
Width
4 in
Height
48 in
Barricade Frame Material
Polyethylene
Length
72 in
Width
18 in
Height
32 in
Plasticade Lo-Pro Airport Plastic Orange Barricade, Interlocking, 8' Long, HIP Sheeting
Panel Width
0 in
Barricade Frame Material
Plastic
Length
96 in
Width
10 in
Panel Length
72 in
Panel Width
8 in
Barricade Frame Material
Plastic
Length
28-5/8 in
Barricade Frame Material
Polyethylene
Length
76-1/2
Width
16 in
Height
36 in
Panel Length
72 in
Panel Width
8 in
Barricade Frame Material
Plastic
Length
28 in
Plasticade Strongwall ADA Compliant Plastic Barricade, Orange, 38"H, Enginer Grade Sheeting
Panel Length
30 in
Panel Width
6 in
Barricade Frame Material
Plastic
Length
43 in
Panel Length
12 in
Panel Width
24 in
Barricade Frame Material
Plastic
Length
13 in
Panel Length
12 in
Panel Width
24 in
Barricade Frame Material
Plastic
Length
13 in
Plasticade 105G-T12HIPB6 Galvanized Steel Leg & Plastic Boards Type I Traffic Barricade
Panel Length
24 in
Panel Width
12 in
Barricade Frame Material
Steel
Length
24 in
Plasticade Water Filled Barricade System, Plastic, Engineer Grade Sheeting, White
Panel Width
48 in
Barricade Frame Material
Plastic
Length
60 in
Width
24 in
Panel Length
12 in
Panel Width
24 in
Barricade Frame Material
Plastic
Length
13 in
Panel Length
12 in
Panel Width
24 in
Barricade Frame Material
Plastic
Length
13 in
Panel Length
96 in
Panel Width
8 in
Barricade Frame Material
Plastic
Length
28 in
Plasticade 100-WT12B8HI-P All Plastic Maintenance Free Type II Traffic Barricade, White, Foldable
Panel Length
24 in
Panel Width
12 in
Barricade Frame Material
Plastic
Length
25 in
Plasticade Type III Barricade W/ Steel Square Tube Uprights & Feet, HIP Striped Sheeting, 72'' L
Panel Length
72 in
Panel Width
8 in
Barricade Frame Material
Steel
Length
72 in
Barricade Frame Material
Polyethylene
Length
71-1/4 in
Width
24 in
Height
43 in
Plasticade Type III Barricade W/ Plastic Uprights & Angle Iron Feet, Engineer Striped, 72'' L
Panel Length
72 in
Panel Width
8 in
Barricade Frame Material
Plastic
Length
72 in
Plasticade Type III Barricade W/ Plastic Uprights & Angle Iron Feet, HIP Striped Sheeting, 96'' L
Panel Length
96 in
Panel Width
8 in
Barricade Frame Material
Plastic
Length
96 in
Plasticade Type III Barricade W/ Steel Square Tube Uprights & Feet, Engineer Striped, 96'' L
Panel Length
96 in
Panel Width
8 in
Barricade Frame Material
Steel
Length
96 in
Panel Length
24 in
Panel Width
8 in
Barricade Frame Material
Plastic
Length
24-3/8 in
Plasticade Type III Barricade W/ Angle Iron Uprights & Feet, Engineer Striped Sheeting, 96'' L
Panel Length
96 in
Panel Width
8 in
Barricade Frame Material
Steel
Length
96 in
Panel Length
72 in
Panel Width
8 in
Barricade Frame Material
Polyethylene
Length
46
Plasticade 100-WT12B8EG All Plastic Maintenance Free Type II Traffic Barricade, White, Foldable
Panel Length
24 in
Panel Width
12 in
Barricade Frame Material
Plastic
Length
25 in
Plasticade 101-T12-HI-P All Plastic Maintenance Free Type I Traffic Barricade, White, Foldable
Panel Length
24 in
Panel Width
12 in
Barricade Frame Material
Plastic
Length
24 in
Plasticade Type III Barricade W/ Angle Iron Uprights & Feet, Engineer Striped Sheeting, 72'' L
Panel Length
72 in
Panel Width
8 in
Barricade Frame Material
Steel
Length
72 in
Panel Width
48 in
Barricade Frame Material
Plastic
Length
60 in
Width
24 in
Cortina Plastx Type I Fold Flat Barricade, HIP Grade Sheeting, 24"L x 8"W Panel, Orange/White
Panel Length
24 in
Panel Width
8 in
Barricade Frame Material
Plastic
Length
24
Panel Length
30 in
Panel Width
6 in
Barricade Frame Material
Plastic
Length
43 in
Plasticade Type III Barricade W/ Angle Iron Uprights & Feet, HIP Striped Sheeting
Panel Length
96 in
Panel Width
8 in
Barricade Frame Material
Steel
Length
96 in