FabEnCo Dock Gates

FabEnCo Dock Gates

FabEnCo Dock Gates Provides Protection Against Falls From Loading Dock And Increase Workplace Safety.

FabEnCo Dock Gates are made of carbon steel to provide long lasting durability. Custom gas struts make the vertical gate easy to open, and tapered guides on the receiver post provide easy alignment when closing. Available in 8' or 10' openings, gates break down and assemble easily with basic tools. Measure the inside clear opening to correctly determine the proper gate size. Finish is Safety Yellow Powder Coat. Widths are 96" or 120". Height is 42". Meets or exceeds OSHA, IBC and ANSI Standards.


DESCRIPTION
  • DESCRIPTION
OPENING
  • OPENING
W"
  • W"
H"
  • H"
COMPARE
DESCRIPTION OPENING W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.179.247:24