Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Crowd Control


(2,609 Items)
Sub Category
Guard Rails (177)
Remove
Expandable Protective Steel Rail Barrier
Remove
Narrow Your Results By:
Our Price
Under $16.00 (1)
Over $340.00 (1)





Expandable Protective Steel Rail Barrier
Expandable Protective Steel Rail Barrier Expandable Guard Rail Barrier Extends From 62” To 108"W To Protect Various Sized Equipment And Machinery.

This highly visible safety barrier protects personnel and property in industrial environments. Expandable guard rail is made with heavy duty welded steel and measures 24"H. This security barrier has a yellow powder coat finish for high visibility. Safety guardrail includes steel mounting plates with 1" openings to allow floor anchoring (hardware not included). Expandable barrier system can be bolt mounted to existing concrete floors using the Optional Concrete Installation Kit or easily installs in new concrete.


Expandable Protective Steel Rail Barrier
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TYPE EXPANDABLE L" H" MOUNT TYPE IMAGE MODEL QTY PRICE
Expandable Barrier62-10824Floor or Concrete
WB652831$340.95

Add Items To Cart

 May We Suggest
Concrete Mounting Anchors, 3/4" x 4-1/4", Pack of 4      
Concrete Mounting Anchors, 3/4" x 4-1/4", Pack of 4      
Secure the guardrail to the ground with this set of 4 bolts.      
Qty: 
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
(68)