Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Crowd Control


(2,609 Items)
Sub Category
Guard Rails (177)
Remove
Indoor & Outdoor Pedestrian Safety Barrier/Railing
Remove
Narrow Your Results By:
Availability
Ships same day (7)
Our Price
Under $20.00 (2)
$22.00 - $23.00 (1)
$24.00 - $25.00 (1)
$54.00 - $55.00 (1)
$57.00 - $58.00 (1)
$62.00 - $63.00 (1)
$79.00 - $80.00 (1)
Over $89.00 (1)





Indoor & Outdoor Pedestrian Safety Barrier/Railing
Indoor & Outdoor Pedestrian Safety Barrier/Railing Pedestrian Safety Barrier Systems Are Ideal For Directing Personnel Or Traffic Flow.

Barrier railing is made of schedule 40 pipe with heavy duty 42”H x 1-5/8" diameter steel pipe framing and a 21” mid-rail for rigidity. For permanent installation, order a Single or Double Socket Base. Base can form a straight row and also allows angles up to 30 degrees to create a curved security barricade. The cast steel sockets require 2” x 4” or 2” x 6” wood for use as toe boards. Purchase Optional Free Standing Base with or without casters for portability. Long lasting safety yellow finish. Concrete anchor bolts sold separately. Customize your safety railings with Spring-Loaded Safety Gates that protect openings in railing. This 12”H self-closing steel gate can be mounted on either left or right hand side. Mounts to horizontal rails that measure up to 2” diameter and spaced 10” to 21” apart center to center. Gates are available with an opening width of 16” to 26” or 24” to 40” and with a galvanized or yellow powder coat finish. Safety gates help comply with OSHA 1910.23a requirements.


Indoor & Outdoor Pedestrian Safety Barrier/Railing
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION OVERALL H" MIDRAIL H" TUBE DIAMETER" LENGTH" IMAGE MODEL QTY PRICE
Yellow Steel Railing42211-5/836
A95940370$54.95
Yellow Steel Railing42211-5/848
A95940371$62.95
Yellow Steel Railing42211-5/872
A95940372$79.95
Yellow Steel Railing42211-5/896
A95940373$89.95

Add Items To Cart

 May We Suggest
Single Socket Base For Pedestrian Barrier Double Socket Base For Pedestrian Barrier Bolt on Caster For Pedestrian Barrier Base With Feet For Pedestrian Barrier
Single Socket Base For Pedestrian Barrier Double Socket Base For Pedestrian Barrier Bolt on Caster For Pedestrian Barrier Base With Feet For Pedestrian Barrier
Ideal for directing personnel or traffic flow. For permanent installations, order single sockets to form a straight row or angles up to 30 degrees to create a curved barricade. Ideal for directing personnel or traffic flow. For permanent installations, order single sockets to form a straight row or angles up to 30 degrees to create a curved barricade. Ideal for directing personnel or traffic flow. For maneuverability, order base with casters. Long lasting safety yellow finish. Ideal for directing personnel or traffic flow. Order free standing base for portability. Long lasting safety yellow finish.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Concrete Anchor Bolts For Pedestrian Barrier      
Concrete Anchor Bolts For Pedestrian Barrier      
Use concrete anchor bolts for a permanent fixture use these sturdy anchor bolts. 3/8" x 3", Set of 4.      
Qty: 
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
(54)