Outdoor Removable Galvanized Guard Rail

Outdoor Removable Galvanized Guard Rail

Galvanized Guard Rail Systems Are USDOT Approved To Prevent Forklift And Personnel Mishaps For Indoors And Outdoors.

Choose from a variety of Rails and Posts to create the Traffic Barrier System that's right for you. Guard rails are made with corrosion resistant 10 gauge galvanized steel and measure 12"H x 3-3/8"D. Choose Bolt-On Curved, Bolt-On Straight or Drop-In Straight Barrier Rails with visibility stripes. Then choose the Barrier Posts that meet your needs (sold separately). All posts are made from 5" x 5" tubular steel with yellow powder coat finish. Tubular posts are machined for continuous or perpendicular rail mounting. Easy installation. Deduct 5” when overlapping on a shared post.

Spring Posts flex to absorb impact and prevent post breakage. Installs permanently.
Posts can be used to mount rails permanently or configured to accepts Drop-In with purchase of Drop-In Rails. Drop-In Straight Rails Include (2) brackets and installation hardware; allows rails to uninstalled as needed (straight rails only). Base plate measures 10” x 10”.
Double Rail Posts hold 2 guardrails for added vertical protection.
Optional Plastic Yellow End Cap covers and protects ends of guardrails. Use with fixed or spring style posts.


COMPARE 18"H POST 42"H POST
DESCRIPTION L" W" H" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE