Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Crowd Control


(2,609 Items)
Sub Category
Guard Rails (177)
Remove
Poly Safety Guard Rail System With Steel Posts
Remove
Narrow Your Results By:
Construction
Steel (8)
Polyethylene (1)
Our Price
Under $59.00 (2)
$82.00 - $83.00 (2)
$91.00 - $92.00 (1)
$127.00 - $128.00 (2)
$137.00 - $138.00 (1)
Over $153.00 (1)





Poly Safety Guard Rail System With Steel Posts
Poly Safety Guard Rail System With Steel Posts Lightweight Poly Guardrails Withstand Impacts To Protect Equipment From Forklifts And Trucks.

These safety barriers can endure an impact of up to 6,000 lbs. These 6’L Guard rails are made with 3/8” thick polyethylene and feature structurally reinforced molded indentations for added strength. Steel posts measure 3” x 3” and have a welded 8” x 8” x 1/4" thick base plate. Base plate allows floor anchoring for stability and rigidity. 22”H Posts support a single rail. 36”H Posts support a double rail barrier system.


Poly Safety Guard Rail System With Steel Posts
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
6 FT POLY RAIL
DESCRIPTION H" CONSTRUCTION IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
22"H Left End Post for Single Rail22Steel
WB239806L$58.95
WB239812$82.00
22"H Right End Post for Single Rail22Steel
WB239806R$58.95
WB239812$82.00
22"H In-Line Post for Single Rail22Steel
WB239807$82.95
WB239812$82.00
22"H Corner Post for Single Rail22Steel
WB239808$91.95
WB239812$82.00
36"H Left End Post for Double Rail36Steel
WB239809L$127.95
WB239812$82.00
36"H Right End Post for Double Rail36Steel
WB239809R$127.95
WB239812$82.00
36"H In-Line Post for Double Rail36Steel
WB239810$137.95
WB239812$82.00
36"H Corner Post for Double Rail36Steel
WB239811$153.95
WB239812$82.00
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
(74)